- Ball Bearing Type
- Pillow Block
- 35 mm Shaft Diameter
- 117.1 mm Bolt Hole Spacing
| Shaft Dia. | 35 mm |
| Bore Size | 35 mm |
| Bearing Insert Coating | Uncoated |
| Centerline to Front Face | 1.719 in |
| Base Width | 1.766 in |
| End Cap | Yes |
| Expansion | No |
| Locking Type | Setscrew |
| Outer Ring Land Profile | Standard |
| Flange Type | 2-Bolt Flange |
| Duty Series | Standard |
| Seal Type | Single Lip Contact Seal |
| Rolling Element | Ball Bearing |
| Pillow Block Type | 2-Bolt |
| Operating Temperature [Max] | 180 ⁰F |
| Housing Base | Solid |
| Backside Shield/Seal | Back Seal Installed in Housing |
| Insert Material | 52100 Bearing Steel |
| Length Through Bore | 51.1 mm |
| Bolt Center [Max] | 5.313 in |
| Misalignment Type | Static Only |
| Replaceable Insert | No |
| Retainer Material | Steel Riveted |
| Lubrication | NSF H1 Food Grade Grease |
| Internal Clearance | Standard |
| Angle of Misalignment | ±1° |
| Housing Construction | One Piece |
| Bolt Size | 22.1 mm |
| Bearing Type | Ball Bearing |
| Bolt Center [Min] | 4.609 in |
| Housing Color | White |
| Housing Material | Nolu-Clean |
| Inch/Metric | Metric |
| Relubricatable | Yes |
| Mounted Unit Duty | Standard-Duty |
| Retainer Type | Ball Riding Retainer |
| Bolt Hole Spacing | 117.1 mm |
| Bore Shape | Straight |
| Housing Type | Pillow Block |
| Base Length | 164.1 mm |
| Weight | 0.01 LB |
| EAN or UPC | 726166303044 |

