System Plast
54204N-EC
Polyamide Setscrew Lock 2-Bolt Flange Standard Duty Ball Bearing
Item #103146923
- 20 mm Bore Size
- Polyamide Housing Material
- Setscrew Locking Type
- 2-Bolt Flange Type
features
- Reinforced black polyamide housing.
- 52100 chrome steel setscrew locking ball bearing insert.
| Replaceable Insert | No |
| Duty Series | Standard |
| Expansion | No |
| Inner Race Length | 0.969 in |
| Temperature Range [Max] | 180 °F |
| Bearing Type | Ball Bearing |
| Internal Clearance | Standard |
| Bolt Size | 0.438 in |
| Housing Width | 2.516 in |
| Retainer Type | Ball Riding Retainer |
| Overall Length | 4.5 in |
| Misalignment Type | Static Only |
| Locking Type | Setscrew |
| Housing Construction | One Piece |
| Seal Type | Single Lip Contact Seal |
| Housing Base | Solid |
| Bearing Insert Coating | Uncoated |
| Radial Dynamic Load Capacity | 2214 lb |
| Bore Size | 20 mm |
| Relubricatable | Yes |
| Bore Shape | Straight |
| RPM [Max] | 4200 rpm |
| Inch/Metric | Metric |
| Overall Height | 1.328 in |
| Locking Device | Setscrew Locking Collar |
| End Cap | Yes |
| Flange Type | 2-Bolt Flange |
| Outer Ring Land Profile | Standard |
| Lubrication | NSF H1 Food Grade Grease |
| Insert Material | 52100 Bearing Steel |
| Retainer Material | Steel Riveted |
| Rolling Element | Ball Bearing |
| Series | Ucfh |
| Housing Material | Polyamide |
| Shaft Dia. | 20 mm |
| Bolt Center-to-Center Length | 89.9 mm |
| Mounted Unit Duty | Standard Duty |
| Operating Temperature [Max] | 180 ⁰F |
| Angle of Misalignment | ±1° |
| Housing Length | 114 mm |
| Housing Color | Black |
| Overall Width | 2.516 in |
| Bearing Design | Non-Expansion |
| Weight | 0.441 LB |
| EAN or UPC | 787405584945 |
