System Plast
54205CG-EC
Nolu-Clean Setscrew Lock 2-Bolt Flange Standard Duty Ball Bearing
Item #103182094
- 25 mm Bore Size
- Nolu-Clean Housing Material
- Setscrew Locking Type
- 2-Bolt Flange Type
features
- Reinforced white polyamide Nolu-Clean housing with antimicrobial additive.
- 52100 chrome steel setscrew locking ball bearing insert.
| Bearing Insert Coating | Uncoated |
| Relubricatable | Yes |
| Retainer Type | Ball Riding Retainer |
| Bore Shape | Straight |
| Radial Dynamic Load Capacity | 2428 lb |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 2.75 in |
| Bearing Design | Non-Expansion |
| RPM [Max] | 3500 rpm |
| Inch/Metric | Metric |
| Housing Length | 130 mm |
| Flange Type | 2-Bolt Flange |
| Misalignment Type | Static Only |
| Operating Temperature [Max] | 180 ⁰F |
| Housing Material | Nolu-Clean |
| Housing Color | White |
| Housing Base | Solid |
| Outer Ring Land Profile | Standard |
| Expansion | No |
| Overall Height | 1.438 in |
| Inner Race Length | 1.063 in |
| Shaft Dia. | 25 mm |
| Insert Material | 52100 Bearing Steel |
| Bolt Size | 0.438 in |
| Housing Construction | One Piece |
| Locking Type | Setscrew |
| Bore Size | 25 mm |
| Overall Width | 2.75 in |
| Rolling Element | Ball Bearing |
| Lubrication | NSF H1 Food Grade Grease |
| Mounted Unit Duty | Standard Duty |
| Overall Length | 5.125 in |
| Internal Clearance | Standard |
| Bolt Center-to-Center Length | 99.1 mm |
| Replaceable Insert | No |
| Seal Type | Single Lip Contact Seal |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 180 °F |
| Duty Series | Standard |
| Angle of Misalignment | ±1° |
| End Cap | Yes |
| Series | Ucfh |
| Retainer Material | Steel Riveted |
| Weight | 0.662 LB |
| EAN or UPC | 726166303617 |
