System Plast
54205NR-EC
Polyamide Setscrew Lock 2-Bolt Flange Standard Duty Ball Bearing
Item #103147616
- 25 mm Bore Size
- Polyamide Housing Material
- Setscrew Locking Type
- 2-Bolt Flange Type
| Replaceable Insert | No |
| Mounted Unit Duty | Standard Duty |
| Housing Length | 130 mm |
| Expansion | No |
| End Cap | Yes |
| Insert Material | 52100 Bearing Steel |
| Outer Ring Land Profile | Standard |
| Bolt Center-to-Center Length | 99.1 mm |
| Housing Width | 2.75 in |
| Internal Clearance | Standard |
| Bolt Size | 0.438 in |
| Lubrication | NSF H1 Food Grade Grease |
| Radial Dynamic Load Capacity | 2428 lb |
| Rolling Element | Ball Bearing |
| Bore Size | 25 mm |
| Housing Construction | One Piece |
| Bearing Insert Coating | Uncoated |
| Duty Series | Standard |
| Housing Color | Black |
| RPM [Max] | 3500 rpm |
| Backside Shield/Seal | Back Seal Installed in Housing |
| Housing Material | Polyamide |
| Retainer Material | Steel Riveted |
| Inch/Metric | Metric |
| Flange Type | 2-Bolt Flange |
| Retainer Type | Ball Riding Retainer |
| Housing Base | Solid |
| Overall Length | 5.125 in |
| Bearing Design | Non-Expansion |
| Series | Ucfh |
| Bore Shape | Straight |
| Inner Race Length | 1.063 in |
| Temperature Range [Max] | 180 °F |
| Locking Type | Setscrew |
| Seal Type | Single Lip Contact Seal |
| Operating Temperature [Max] | 180 ⁰F |
| Bearing Type | Ball Bearing |
| Misalignment Type | Static Only |
| Relubricatable | Yes |
| Locking Device | Setscrew Locking Collar |
| Angle of Misalignment | ±1° |
| Overall Width | 2.75 in |
| Shaft Dia. | 25 mm |
| Overall Height | 2.125 in |
| Weight | 0.706 LB |
| EAN or UPC | 787405580053 |
