System Plast
55207VR/SS-EC
Polyamide Setscrew Lock 4-Bolt Flange Standard Duty Ball Bearing
Item #103178930
- 35 mm Bore Size
- Polyamide Housing Material
- Setscrew Locking Type
- 4-Bolt Flange Type
| Bore Shape | Straight |
| Bearing Design | Non-Expansion |
| Expansion | No |
| Series | UCFQ |
| Mounted Unit Duty | Standard Duty |
| Operating Temperature [Max] | 180 ⁰F |
| Flange Type | 4-Bolt Flange |
| End Cap | Yes |
| Internal Clearance | Standard |
| Bolt Size | 35 in |
| RPM [Max] | 2600 rpm |
| Bolt Center-to-Center Length | 91.9 mm |
| Bore Size | 35 mm |
| Housing Length | 118.1 mm |
| Bearing Type | Ball Bearing |
| Locking Type | Setscrew |
| Seal Type | Single Lip Contact Seal |
| Bearing Insert Coating | Uncoated |
| Locking Device | Setscrew Locking Collar |
| Relubricatable | Yes |
| Housing Color | Black |
| Insert Material | 400 Series Stainless Steel |
| Outer Ring Land Profile | Standard |
| Housing Width | 118.1 mm |
| Misalignment Type | Static Only |
| Replaceable Insert | No |
| Inch/Metric | Metric |
| Housing Construction | One Piece |
| Housing Material | Polyamide |
| Duty Series | Standard |
| Rolling Element | Ball Bearing |
| Angle of Misalignment | ±1° |
| Retainer Material | Stainless Steel Riveted |
| Shaft Dia. | 35 mm |
| Temperature Range [Max] | 180 °F |
| Lubrication | NSF H1 Food Grade Grease |
| Retainer Type | Ball Riding Retainer |
| Housing Base | Solid |
| Weight | 1.43 LB |
| EAN or UPC | 787405584082 |
