System Plast
55208CGR-EC
Nolu-Clean Setscrew Lock 4-Bolt Flange Standard Duty Ball Bearing
Item #103177728
- 40 mm Bore Size
- Nolu-Clean Housing Material
- Setscrew Locking Type
- 4-Bolt Flange Type
| Rolling Element | Ball Bearing |
| Bore Shape | Straight |
| Overall Width | 5.2 in |
| Outer Ring Land Profile | Standard |
| RPM [Max] | 2200 rpm |
| Housing Construction | One Piece |
| Expansion | No |
| Operating Temperature [Max] | 180 ⁰F |
| Overall Height | 2.563 in |
| Shaft Dia. | 40 mm |
| Bore Size | 40 mm |
| Retainer Type | Ball Riding Retainer |
| Duty Series | Standard |
| Housing Length | 1 3/16 in |
| Angle of Misalignment | ±1° |
| Bolt Center-to-Center Length | 4 in |
| End Cap | Yes |
| Relubricatable | Yes |
| Bearing Type | Ball Bearing |
| Seal Type | Single Lip Contact Seal |
| Insert Material | 52100 Bearing Steel |
| Housing Color | White |
| Bolt Size | 0.547 in |
| Series | UCFQ |
| Flange Type | 4-Bolt Flange |
| Bearing Insert Coating | Uncoated |
| Locking Type | Setscrew |
| Bearing Design | Non-Expansion |
| Inner Race Length | 1.344 in |
| Inch/Metric | Metric |
| Mounted Unit Duty | Standard Duty |
| Housing Width | 5.2 in, 1.188 mm |
| Internal Clearance | Standard |
| Misalignment Type | Static Only |
| Replaceable Insert | No |
| Retainer Material | Steel Riveted |
| Radial Dynamic Load Capacity | 5036 lb |
| Temperature Range [Max] | 180 °F |
| Lubrication | NSF H1 Food Grade Grease |
| Overall Length | 5.2 in |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Nolu-Clean |
| Housing Base | Solid |
| Weight | 1.808 LB |
| EAN or UPC | 726166304409 |
