System Plast
57205GR/SS
Polyamide Setscrew Lock 3-Bolt Flange Standard Duty Ball Bearing
Item #103180732
- 25 mm Bore Size
- Polyamide Housing Material
- Setscrew Locking Type
- 3-Bolt Flange Type
| Inch/Metric | Metric |
| Overall Width | 3.75 in |
| Insert Material | 400 Series Stainless Steel |
| Relubricatable | Yes |
| Locking Type | Setscrew |
| Operating Temperature [Max] | 180 ⁰F |
| Bolt Size | 0.328 in |
| RPM [Max] | 3500 rpm |
| Overall Length | 3.75 in |
| Inner Race Length | 1.063 in |
| Internal Clearance | Standard |
| Housing Length | 95.5 mm |
| Housing Base | Solid |
| Angle of Misalignment | ±1° |
| Housing Construction | One Piece |
| Bore Size | 25 mm |
| End Cap | Yes |
| Expansion | No |
| Duty Series | Standard |
| Series | UCFB |
| Retainer Type | Ball Riding Retainer |
| Replaceable Insert | No |
| Radial Dynamic Load Capacity | 1821 lb |
| Flange Type | 3-Bolt Flange |
| Housing Width | 3.75 in |
| Seal Type | Single Lip Contact Seal |
| Bore Shape | Straight |
| Misalignment Type | Static Only |
| Mounted Unit Duty | Standard-Duty |
| Retainer Material | Stainless Steel Riveted |
| Bearing Type | Ball Bearing |
| Housing Material | Polyamide |
| Housing Color | Black |
| Bearing Insert Coating | Uncoated |
| Shaft Dia. | 25 mm |
| Bolt Hole Spacing | 76.2 mm |
| Overall Height | 1.297 in |
| Lubrication | NSF H1 Food Grade Grease |
| Outer Ring Land Profile | Standard |
| Temperature Range [Max] | 180 °F |
| Bolt Circle Dia. | 76.2 mm |
| Rolling Element | Ball Bearing |
| Weight | 0.662 LB |
| EAN or UPC | 726166304966 |
