- Ball Bearing Type
- Pillow Block
- 20 mm Shaft Diameter
- 90.9 mm Bolt Hole Spacing
| Bolt Center [Max] | 4.167 in |
| Base to Center Height | 1.311 in |
| Bolt Center [Min] | 3.578 in |
| Seal Type | Single Lip Contact Seal |
| Overall Length | 127 mm |
| Inch/Metric | Metric |
| Housing Type | Pillow Block |
| Base Width | 1.219 in |
| Base Length | 5 mm |
| Housing Material | Nolu-Clean |
| Foot Height | 0.625 in |
| Shaft Dia. | 20 mm |
| Mounted Unit Duty | Standard-Duty |
| Internal Clearance | Standard |
| Pillow Block Type | 2-Bolt |
| Bore Shape | Straight |
| Bolt Hole Spacing | 90.9 mm |
| Length Through Bore | 36.3 mm |
| Replaceable Insert | No |
| Misalignment Type | Static Only |
| Overall Height | 67.1 mm |
| Rolling Element | Ball Bearing |
| Bearing Type | Ball Bearing |
| Relubricatable | Yes |
| Insert Material | 52100 Bearing Steel |
| Expansion | No |
| Lubrication | NSF H1 Food Grade Grease |
| Locking Type | Setscrew |
| Duty Series | Standard |
| Angle of Misalignment | ±1° |
| End Cap | Yes |
| Operating Temperature [Max] | 180 ⁰F |
| Bolt Size | 10.9 mm |
| Housing Construction | One Piece |
| Housing Color | White |
| Outer Ring Land Profile | Standard |
| RPM [Max] | 4200 rpm |
| Retainer Material | Steel Riveted |
| Retainer Type | Ball Riding Retainer |
| Housing Base | Solid |
| Centerline to Front Face | 1.344 in |
| Bearing Insert Coating | Uncoated |
| Bore Size | 20 mm |
| Flange Type | 2-Bolt Flange |
| Weight | 0.662 LB |
| EAN or UPC | 726166305055 |

