System Plast
59206CGR-EC
Nolu-Clean Setscrew Lock 2-Bolt Flange Standard Duty Ball Bearing
Item #103179270
- 30 mm Bore Size
- Nolu-Clean Housing Material
- Setscrew Locking Type
- 2-Bolt Flange Type
| Housing Length | 148.1 mm |
| Misalignment Type | Static Only |
| Housing Material | Nolu-Clean |
| Housing Color | White |
| Base Width | 0.562 in |
| Outer Ring Land Profile | Standard |
| Inner Ring O.D. | 40.3 mm |
| Internal Clearance | Standard |
| End Cap | Yes |
| Rolling Element | Ball Bearing |
| Locking Type | Setscrew |
| Bearing Design | Non-Expansion |
| Duty Series | Standard |
| Shaft Dia. | 30 mm |
| Angle of Misalignment | ±1° |
| Locking Device | Setscrew Locking Collar |
| Series | Ucfh |
| Bolt Size | 0.438 in |
| Overall Length | 5.828 in, 148.1 mm |
| Relubricatable | Yes |
| Lubrication | NSF H1 Food Grade Grease |
| Bolt Center-to-Center Length | 4.609 in, 117.1 mm |
| Insert Material | 52100 Bearing Steel |
| Retainer Material | Steel Riveted |
| Housing Base | Solid |
| Bore Shape | Straight |
| Bolt Center [Max] | 4.609 in |
| Expansion | No |
| Mounted Unit Duty | Standard Duty |
| Bearing Insert Coating | Uncoated |
| Retainer Type | Ball Riding Retainer |
| Housing Construction | One Piece |
| Housing Width | 3.313 in, 84.1 mm |
| Flange Type | 2-Bolt Flange |
| Overall Height | 2.063 in |
| Inch/Metric | Metric |
| Bearing Type | Ball Bearing |
| Seal Type | Single Lip Contact Seal |
| Operating Temperature [Max] | 180 ⁰F |
| Overall Width | 3.313 in |
| Radial Dynamic Load Capacity | 3372 lb |
| Replaceable Insert | No |
| Bolt Center [Min] | 4.609 in |
| Bore Size | 30 mm |
| Inner Race Length | 1.188 in |
| RPM [Max] | 2900 rpm |
| Centerline to Front Face | 38.1 mm |
| Foot Height | 14.5 mm |
| Temperature Range [Max] | 180 °F |
| Weight | 0.992 LB |
| EAN or UPC | 726166305253 |
