System Plast
70207CG-EC
Nolu-Clean Setscrew Lock 4-Bolt Flange Standard Duty Ball Bearing
Item #103150109
- 1.438 in Bore Size
- Nolu-Clean Housing Material
- Setscrew Locking Type
- 4-Bolt Flange Type
features
- Reinforced white polyamide Nolu-Clean housing with antimicrobial additive.
- 52100 chrome steel setscrew locking ball bearing insert.
| Relubricatable | Yes |
| Bore Size | 1.438 in |
| Flange Type | 4-Bolt Flange |
| Overall Height | 1.719 in |
| Internal Clearance | Standard |
| Operating Temperature [Max] | 180 ⁰F |
| Inch/Metric | Inch |
| Series | UCFQ |
| Duty Series | Standard |
| Radial Dynamic Load Capacity | 4429 lb |
| Bolt Center-to-Center Length | 3.625 in |
| Housing Width | 4.625 in |
| Housing Color | White |
| Expansion | No |
| Bearing Type | Ball Bearing |
| Bearing Insert Coating | Uncoated |
| Locking Type | Setscrew |
| Mounted Unit Duty | Standard Duty |
| Misalignment Type | Static Only |
| Inner Race Length | 1.25 in |
| Overall Width | 4.625 in |
| Insert Material | 52100 Bearing Steel |
| Overall Length | 4.625 in |
| Bearing Design | Non-Expansion |
| RPM [Max] | 2600 rpm |
| Housing Length | 4 5/8 in |
| Housing Construction | One Piece |
| Replaceable Insert | No |
| Retainer Material | Steel Riveted |
| Seal Type | Single Lip Contact Seal |
| Housing Base | Solid |
| Locking Device | Setscrew Locking Collar |
| Bolt Size | 0.547 in |
| Overall Height to Inner Ring | 0.719 in |
| Housing Material | Nolu-Clean |
| Angle of Misalignment | ±1° |
| Outer Ring Land Profile | Standard |
| Bore Shape | Straight |
| Rolling Element | Ball Bearing |
| Temperature Range [Max] | 180 °F |
| Shaft Dia. | 1.4375 in |
| Retainer Type | Ball Riding Retainer |
| End Cap | Yes |
| Lubrication | NSF H1 Food Grade Grease |
| Weight | 1.39 LB |
| EAN or UPC | 787405583542 |
