- 0.75 in Bore Size
- Nolu-Clean Housing Material
- Setscrew Locking Type
- 4.922 in Overall Length
| Outer Ring Land Profile | Standard |
| Bolt Size | 0.438 in |
| Bearing Insert Coating | Uncoated |
| Housing Color | White |
| Inner Race Length | 0.969 in |
| Retainer Type | Ball Riding Retainer |
| Bearing Design | Non-Expansion |
| End Cap | Yes |
| Misalignment Type | Static Only |
| Radial Dynamic Load Capacity | 2214 lb |
| Bolt Center-to-Center Length | 1.625 in |
| Retainer Material | Steel Riveted |
| Internal Clearance | Standard |
| Bore Shape | Straight |
| Locking Type | Setscrew |
| Shaft Dia. | 0.75 in |
| Angle of Misalignment | ±1° |
| Overall Length | 4.922 in |
| Operating Temperature [Max] | 180 ⁰F |
| Bearing Type | Ball Bearing |
| Duty Series | Standard |
| Housing Material | Nolu-Clean |
| Housing Construction | One Piece |
| Lubrication | NSF H1 Food Grade Grease |
| Series | UCFB |
| Mounted Unit Duty | Standard-Duty |
| Housing Length | 4.922 in |
| Expansion | No |
| Insert Material | 52100 Bearing Steel |
| Replaceable Insert | No |
| Overall Width | 2.719 in |
| Overall Height | 2.016 in |
| Housing Width | 2.719 in |
| Inch/Metric | Inch |
| Seal Type | Single Lip Contact Seal |
| Bore Size | 0.75 in |
| Inner Ring O.D. | 2.719 in |
| Bolt Hole Spacing | 1 5/8 in |
| Flange Type | 3-Bolt Flange Bracket |
| Locking Device | Setscrew Locking |
| Housing Base | Solid |
| RPM [Max] | 4200 rpm |
| Relubricatable | Yes |
| Temperature Range [Max] | 180 °F |
| Weight | 0.01 LB |
| EAN or UPC | 726166312220 |

