System Plast
72205GR
Polyamide Setscrew Lock 3-Bolt Flange Standard Duty Ball Bearing
Item #103183471
- 1 in Bore Size
- Polyamide Housing Material
- Setscrew Locking Type
- 3-Bolt Flange Type
| Flange Type | 3-Bolt Flange |
| Shaft Dia. | 1 in |
| Housing Color | Black |
| Mounted Unit Duty | Standard-Duty |
| Housing Base | Solid |
| Duty Series | Standard |
| Bearing Insert Coating | Uncoated |
| Retainer Material | Steel Riveted |
| Retainer Type | Ball Riding Retainer |
| Replaceable Insert | No |
| Locking Type | Setscrew |
| Housing Construction | One Piece |
| End Cap | Yes |
| Inch/Metric | Inch |
| Housing Length | 3 3/4 in |
| Housing Material | Polyamide |
| Series | UCFB |
| Outer Ring Land Profile | Standard |
| Internal Clearance | Standard |
| Overall Width | 3.75 in |
| Inner Race Length | 1.063 in |
| Lubrication | NSF H1 Food Grade Grease |
| RPM [Max] | 3500 rpm |
| Radial Dynamic Load Capacity | 2428 lb |
| Insert Material | 52100 Bearing Steel |
| Relubricatable | Yes |
| Bolt Hole Spacing | 3 in |
| Bore Size | 1 in |
| Expansion | No |
| Misalignment Type | Static Only |
| Overall Length | 3.75 in |
| Seal Type | Single Lip Contact Seal |
| Overall Height | 1.969 in |
| Angle of Misalignment | ±1° |
| Inner Ring O.D. | 2.781 in |
| Bearing Type | Ball Bearing |
| Bolt Size | 0.328 in |
| Operating Temperature [Max] | 180 ⁰F |
| Temperature Range [Max] | 180 °F |
| Housing Width | 3.75 in |
| Bore Shape | Straight |
| Rolling Element | Ball Bearing |
| Backside Shield/Seal | Back Seal Installed in Housing |
| Bolt Center Dia. | 3 in |
| Weight | 0.66 LB |
| EAN or UPC | 787405279865 |
