- Ball Bearing Type
- Pillow Block
- 1 1/4 in Shaft Diameter
- 1 11/16 in Center Line To Base Dimension
- 3 in Bolt Hole Spacing
| Seal Type | Single Lip Contact Seal |
| Retainer Type | Ball Riding Retainer |
| Retainer Material | Steel Riveted |
| Mounted Unit Duty | Standard-Duty |
| Length Through Bore | 1.641 in |
| Housing Type | Pillow Block, Tapped Base |
| Overall Length | 0.781 in |
| Base to Center Height | 1.563 in |
| Bearing Type | Ball Bearing |
| RPM [Max] | 2900 rpm |
| Bolt Size | 0.438 in |
| Internal Clearance | Standard |
| Inch/Metric | Inch |
| Operating Temperature [Max] | 180 ⁰F |
| Housing Width | 1.563 in |
| Outer Ring Land Profile | Standard |
| Replaceable Insert | No |
| Bearing Insert Coating | Uncoated |
| Bolt Hole Length | 15/16 in |
| Housing Height | 3.344 in |
| Lubrication | NSF H1 Food Grade Grease |
| Bolt Center-to-Center Length | 4.375 in - 5.078 in |
| Misalignment Type | Static Only |
| Overall Height | 1.688 in |
| Backside Shield/Seal | Back Seal Installed in Housing |
| Bore Size | 1.25 in |
| Shaft Dia. | 1.25 in |
| Angle of Misalignment | ±1° |
| End Cap | Yes |
| Inner Race Length | 3 in |
| Radial Dynamic Load Capacity | 3372 lb |
| Shaft Height | 1.688 in |
| Relubricatable | Yes |
| Rolling Element | Ball Bearing |
| Thread Size | 7/16-24 |
| Locking Type | Setscrew |
| Expansion | No |
| Pillow Block Type | Tapped Base |
| Housing Construction | One Piece |
| Housing Base | Solid |
| Insert Material | 52100 Bearing Steel |
| Housing Color | White |
| Base Width | 0.781 in |
| Duty Series | Standard |
| Bolt Hole Spacing | 3 in |
| Bore Shape | Straight |
| Base Length | 3.86 in |
| Housing Material | Nolu-Clean |
| Weight | 1.15 LB |
| EAN or UPC | 726166312527 |

