- Ball Bearing Type
- Pillow Block
- 3/4 in Shaft Diameter
- 1 5/16 in Center Line To Base Dimension
- 4.167 in Bolt Hole Spacing
| Retainer Type | Ball Riding Retainer |
| Pillow Block Type | 2-Bolt |
| Housing Construction | One Piece |
| Operating Temperature [Max] | 180 ⁰F |
| Base Width | 1.125 in |
| Expansion | No |
| Insert Material | 400 Series Stainless Steel |
| Relubricatable | Yes |
| Replaceable Insert | No |
| Bolt Size | 0.438 in |
| Bolt Center [Min] | 3.578 in |
| Mounted Unit Duty | Standard-Duty |
| Bolt Center [Max] | 4.167 in |
| Backside Shield/Seal | Back Seal Installed in Housing |
| RPM [Max] | 4200 rpm |
| Centerline to Front Face | 1.344 in |
| Overall Height | 1.313 in |
| Base to Center Height | 1.313 in |
| Housing Material | Nolu-Clean |
| Inch/Metric | Inch |
| Base Length | 5 in |
| Rolling Element | Ball Bearing |
| Locking Type | Setscrew |
| End Cap | Yes |
| Bearing Insert Coating | Uncoated |
| Housing Color | White |
| Shaft Dia. | 0.75 in |
| Misalignment Type | Static Only |
| Internal Clearance | Standard |
| Outer Ring Land Profile | Standard |
| Foot Height | 0.625 in |
| Angle of Misalignment | ±1° |
| Lubrication | NSF H1 Food Grade Grease |
| Bearing Type | Ball Bearing |
| Duty Series | Standard |
| Bore Size | 0.75 in |
| Length Through Bore | 1.4375 in |
| Bolt Hole Spacing | 4.167 in |
| Retainer Material | Stainless Steel Riveted |
| Housing Type | Pillow Block |
| Flange Type | 2-Bolt Flange |
| Housing Base | Solid |
| Bore Shape | Straight |
| Seal Type | Single Lip Contact Seal |
| Overall Length | 0.719 in |
| Weight | 0.01 LB |
| EAN or UPC | 787405580305 |

