- Ball Bearing Type
- Pillow Block
- 1 in Shaft Diameter
- 1 7/16 in Center Line To Base Dimension
- 2 in Bolt Hole Spacing
| Insert Material | 400 Series Stainless Steel |
| End Cap | Yes |
| Bolt Size | 0.375 in |
| Rolling Element | Ball Bearing |
| Bearing Type | Ball Bearing |
| Seal Type | Single Lip Contact Seal |
| Housing Base | Solid |
| Outer Ring Land Profile | Standard |
| Locking Type | Setscrew |
| Pillow Block Type | Tapped Base |
| Housing Material | Nolu-Clean |
| Housing Width | 1.344 in |
| Length Through Bore | 1.547 in |
| Retainer Type | Ball Riding Retainer |
| Overall Length | 0.766 in |
| Backside Shield/Seal | Back Seal Installed in Housing |
| Base Width | 0.766 in |
| Operating Temperature [Max] | 180 ⁰F |
| Retainer Material | Stainless Steel Riveted |
| Bore Size | 1 in |
| Base Length | 2.954 in |
| Shaft Height | 1.438 in |
| Lubrication | NSF H1 Food Grade Grease |
| Thread Size | 3/8-16 |
| Base to Center Height | 1.422 in |
| Duty Series | Standard |
| Housing Type | Pillow Block, Tapped Base |
| Bolt Center-to-Center Length | 2 in |
| Overall Height | 1.438 in |
| Bolt Hole Spacing | 2 in |
| Housing Color | White |
| Bolt Hole Length | 5/8 in |
| Misalignment Type | Static Only |
| Relubricatable | Yes |
| Housing Height | 2.829 in |
| Housing Construction | One Piece |
| Inner Race Length | 2 in |
| Angle of Misalignment | ±1° |
| Inch/Metric | Inch |
| Replaceable Insert | No |
| Internal Clearance | Standard |
| RPM [Max] | 3500 rpm |
| Mounted Unit Duty | Standard-Duty |
| Bore Shape | Straight |
| Bearing Insert Coating | Uncoated |
| Shaft Dia. | 1 in |
| Expansion | No |
| Weight | 0.85 LB |
| EAN or UPC | 787405580565 |

