- Ball Bearing Type
- Pillow Block
- 1 7/16 in Shaft Diameter
- 1 7/8 in Center Line To Base Dimension
- 5 5/16 in Bolt Hole Spacing
features
- Reinforced white polyamide Nolu-Clean housing with antimicrobial additive.
- 400 series stainless steel setscrew locking bearing insert.
| Foot Height | 0.844 in |
| Bolt Center [Max] | 5.313 in |
| Relubricatable | Yes |
| Rolling Element | Ball Bearing |
| Housing Color | White |
| Housing Base | Solid |
| Expansion | No |
| Misalignment Type | Static Only |
| Outer Ring Land Profile | Standard |
| Replaceable Insert | No |
| Centerline to Front Face | 1 in |
| Operating Temperature [Max] | 180 ⁰F |
| Internal Clearance | Standard |
| Bearing Type | Ball Bearing |
| Base Width | 1.844 in |
| Housing Material | Nolu-Clean |
| Bolt Hole Spacing | 5 5/16 in |
| Bolt Size | 0.5 in |
| Flange Type | 2-Bolt Flange |
| Bore Shape | Straight |
| Bore Size | 1.438 in |
| Housing Type | Pillow Block |
| Retainer Type | Ball Riding Retainer |
| Inch/Metric | Inch |
| Duty Series | Standard |
| Overall Height | 1.875 in |
| Shaft Dia. | 1.4375 in |
| Mounted Unit Duty | Standard-Duty |
| Bolt Center [Min] | 4.609 in |
| Base Length | 6.469 in |
| Bearing Insert Coating | Uncoated |
| Insert Material | 400 Series Stainless Steel |
| Lubrication | NSF H1 Food Grade Grease |
| Retainer Material | Stainless Steel Riveted |
| Housing Construction | One Piece |
| End Cap | Yes |
| Pillow Block Type | 2-Bolt |
| Seal Type | Single Lip Contact Seal |
| Angle of Misalignment | ±1° |
| Overall Length | 1 in |
| Base to Center Height | 1.875 in |
| Length Through Bore | 2 in |
| Locking Type | Setscrew |
| Weight | 0.01 LB |
| EAN or UPC | 787405582545 |

