System Plast
74205CGR/SS-EC
Nolu-Clean Setscrew Lock 2-Bolt Flange Standard Duty Ball Bearing
Item #101478946
- 1 in Bore Size
- Nolu-Clean Housing Material
- Setscrew Locking Type
- 2-Bolt Flange Type
| Housing Length | 5 1/8 in |
| Backside Shield/Seal | Back Seal Installed in Housing |
| Temperature Range [Max] | 180 °F |
| Replaceable Insert | No |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Bearing Design | Non-Expansion |
| Series | Ucfh |
| Internal Clearance | Standard |
| Angle of Misalignment | ±1° |
| Bearing Insert Coating | Uncoated |
| Housing Width | 2.75 in |
| Bolt Size | 0.438 in |
| Locking Type | Setscrew |
| Rolling Element | Ball Bearing |
| Bolt Center-to-Center Length | 3.906 in |
| Insert Material | 400 Series Stainless Steel |
| Mounted Unit Duty | Standard Duty |
| Housing Color | White |
| Operating Temperature [Max] | 180 ⁰F |
| Overall Width | 2.75 in |
| Overall Height | 2.125 in |
| Expansion | No |
| RPM [Max] | 3500 rpm |
| Lubrication | NSF H1 Food Grade Grease |
| Radial Dynamic Load Capacity | 1821 lb |
| Flange Type | 2-Bolt Flange |
| Relubricatable | Yes |
| Inch/Metric | Inch |
| Housing Base | Solid |
| Outer Ring Land Profile | Standard |
| Misalignment Type | Static Only |
| Bore Size | 1 in |
| Overall Length | 5.125 in |
| End Cap | Yes |
| Shaft Dia. | 1 in |
| Retainer Type | Ball Riding Retainer |
| Housing Construction | One Piece |
| Housing Material | Nolu-Clean |
| Seal Type | Single Lip Contact Seal |
| Retainer Material | Stainless Steel Riveted |
| Bore Shape | Straight |
| Duty Series | Standard |
| Inner Race Length | 1.063 in |
| Weight | 0.7 LB |
| EAN or UPC | 787405579927 |
