System Plast
74206CGR/SS-EC
Nolu-Clean Setscrew Lock 2-Bolt Flange Standard Duty Ball Bearing
Item #102008879
- 1.188 in Bore Size
- Nolu-Clean Housing Material
- Setscrew Locking Type
- 2-Bolt Flange Type
| Bearing Design | Non-Expansion |
| Insert Material | 400 Series Stainless Steel |
| Housing Width | 3.313 in |
| Radial Dynamic Load Capacity | 2529 lb |
| Locking Device | Setscrew Locking Collar |
| Bore Shape | Straight |
| Shaft Dia. | 1.1875 in |
| Base to Center Height | 5.828 in |
| Retainer Material | Stainless Steel Riveted |
| Bearing Insert Coating | Uncoated |
| Backside Shield/Seal | Back Seal Installed in Housing |
| RPM [Max] | 2900 rpm |
| Housing Color | White |
| Series | Ucfh |
| Seal Type | Single Lip Contact Seal |
| Internal Clearance | Standard |
| Operating Temperature [Max] | 180 ⁰F |
| Rolling Element | Ball Bearing |
| Inch/Metric | Inch |
| Duty Series | Standard |
| Flange Type | 2-Bolt Flange |
| Centerline to Front Face | 1.5 in |
| Bore Size | 1.188 in |
| Inner Race Length | 1.188 in |
| Angle of Misalignment | ±1° |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Standard Duty |
| Overall Height | 2.063 in |
| Bolt Size | 0.438 in |
| Housing Length | 5.829 in |
| Overall Height to Inner Ring | 0.563 in |
| Replaceable Insert | No |
| Locking Type | Setscrew |
| Lubrication | NSF H1 Food Grade Grease |
| Base Width | 1.563 in |
| Overall Width | 3.313 in |
| Housing Construction | One Piece |
| Housing Base | Solid |
| Overall Length | 5.828 in |
| Housing Material | Nolu-Clean |
| Misalignment Type | Static Only |
| End Cap | Yes |
| Outer Ring Land Profile | Standard |
| Expansion | No |
| Retainer Type | Ball Riding Retainer |
| Bolt Center-to-Center Length | 4.609 in |
| Temperature Range [Max] | 180 °F |
| Relubricatable | Yes |
| Weight | 1.03 LB |
| EAN or UPC | 787405856981 |
