System Plast
74206NA/SS-EC
Polyamide Setscrew Lock 2-Bolt Flange Standard Duty Ball Bearing
Item #103179689
- 1.25 in Bore Size
- Polyamide Housing Material
- Setscrew Locking Type
- 2-Bolt Flange Type
features
- Reinforced black polyamide housing.
- 400 series stainless steel setscrew locking bearing insert.
| Series | Ucfh |
| Inner Race Length | 1.188 in |
| Overall Height to Inner Ring | 0.563 in |
| Housing Color | Black |
| Shaft Dia. | 1.25 in |
| End Cap | Yes |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Duty Series | Standard |
| Relubricatable | Yes |
| Rolling Element | Ball Bearing |
| Mounted Unit Duty | Standard Duty |
| Locking Type | Setscrew |
| Bolt Center-to-Center Length | 4.609 in |
| Overall Length | 5.828 in |
| Overall Width | 3.313 in |
| Retainer Type | Ball Riding Retainer |
| Housing Base | Solid |
| Base Width | 1.563 in |
| Internal Clearance | Standard |
| Bolt Size | 0.438 in |
| Retainer Material | Stainless Steel Riveted |
| Housing Width | 3.313 in |
| Replaceable Insert | No |
| Bore Size | 1.25 in |
| Angle of Misalignment | ±1° |
| Seal Type | Single Lip Contact Seal |
| RPM [Max] | 2900 rpm |
| Operating Temperature [Max] | 180 ⁰F |
| Locking Device | Setscrew Locking Collar |
| Radial Dynamic Load Capacity | 2529 lb |
| Bore Shape | Straight |
| Insert Material | 400 Series Stainless Steel |
| Outer Ring Land Profile | Standard |
| Overall Height | 1.453 in |
| Bearing Insert Coating | Uncoated |
| Housing Construction | One Piece |
| Lubrication | NSF H1 Food Grade Grease |
| Flange Type | 2-Bolt Flange |
| Base to Center Height | 5.828 in |
| Misalignment Type | Static Only |
| Expansion | No |
| Housing Material | Polyamide |
| Inch/Metric | Inch |
| Housing Length | 5.829 in |
| Centerline to Front Face | 0.89 in |
| Temperature Range [Max] | 180 °F |
| Weight | 0.99 LB |
| EAN or UPC | 787405584785 |
