System Plast
75204CGR/SS-EC
Nolu-Clean Setscrew Lock 4-Bolt Flange Standard Duty Ball Bearing
Item #102010614
- 0.75 in Bore Size
- Nolu-Clean Housing Material
- Setscrew Locking Type
- 4-Bolt Flange Type
| Operating Temperature [Max] | 180 ⁰F |
| Duty Series | Standard |
| Retainer Material | Stainless Steel Riveted |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 180 °F |
| Inner Race Length | 0.969 in |
| Relubricatable | Yes |
| Housing Construction | One Piece |
| Replaceable Insert | No |
| Mounted Unit Duty | Standard Duty |
| Insert Material | 400 Series Stainless Steel |
| Retainer Type | Ball Riding Retainer |
| RPM [Max] | 4200 rpm |
| Expansion | No |
| Misalignment Type | Static Only |
| Angle of Misalignment | ±1° |
| Outer Ring Land Profile | Standard |
| Rolling Element | Ball Bearing |
| Overall Height to Inner Ring | 0.563 in |
| Overall Height | 1.953 in |
| Seal Type | Single Lip Contact Seal |
| Bore Size | 0.75 in |
| Bearing Type | Ball Bearing |
| Bolt Size | 0.438 in |
| Housing Material | Nolu-Clean |
| Overall Length | 3.391 in |
| Bolt Center-to-Center Length | 2.5 in |
| Inch/Metric | Inch |
| Series | UCFQ |
| Backside Shield/Seal | Back Seal Installed in Housing |
| Flange Type | 4-Bolt Flange |
| Housing Base | Solid |
| Bearing Insert Coating | Uncoated |
| Lubrication | NSF H1 Food Grade Grease |
| Locking Device | Setscrew Locking Collar |
| Internal Clearance | Standard |
| Shaft Dia. | 0.75 in |
| End Cap | Yes |
| Housing Color | White |
| Bore Shape | Straight |
| Radial Dynamic Load Capacity | 1641 lb |
| Locking Type | Setscrew |
| Housing Width | 3.391 in |
| Overall Width | 3.391 in |
| Housing Length | 3/4 in |
| Weight | 0.51 LB |
| EAN or UPC | 787405560345 |
