- 1.25 in Bore Size
- Nolu-Clean Housing Material
- Setscrew Locking Type
- 5.531 in Overall Length
| Insert Material | 400 Series Stainless Steel |
| Housing Width | 3.313 in |
| Inner Ring O.D. | 3.313 in |
| Replaceable Insert | No |
| Expansion | No |
| Bore Size | 1.25 in |
| Locking Device | Setscrew Locking |
| Housing Length | 5.531 in |
| Relubricatable | Yes |
| End Cap | Yes |
| Retainer Type | Ball Riding Retainer |
| Series | UCFB |
| Radial Dynamic Load Capacity | 2529 lb |
| Bearing Insert Coating | Uncoated |
| Inch/Metric | Inch |
| Shaft Dia. | 1.25 in |
| Locking Type | Setscrew |
| Bearing Type | Ball Bearing |
| Retainer Material | Stainless Steel Riveted |
| Bolt Hole Spacing | 1 7/8 in |
| Overall Height | 2.297 in |
| Housing Construction | One Piece |
| Mounted Unit Duty | Standard-Duty |
| Bolt Center-to-Center Length | 1.875 in |
| Operating Temperature [Max] | 180 ⁰F |
| Misalignment Type | Static Only |
| Bearing Design | Non-Expansion |
| Inner Race Length | 1.188 in |
| Lubrication | NSF H1 Food Grade Grease |
| RPM [Max] | 2900 rpm |
| Outer Ring Land Profile | Standard |
| Housing Base | Solid |
| Overall Length | 5.531 in |
| Bolt Size | 0.438 in |
| Internal Clearance | Standard |
| Flange Type | 3-Bolt Flange Bracket |
| Housing Material | Nolu-Clean |
| Seal Type | Single Lip Contact Seal |
| Angle of Misalignment | ±1° |
| Duty Series | Standard |
| Overall Width | 3.313 in |
| Housing Color | White |
| Bore Shape | Straight |
| Temperature Range [Max] | 180 °F |
| Weight | 1.1 LB |
| EAN or UPC | 787405580299 |

