- Ball Bearing Type
- Pillow Block
- 1 3/16 in Shaft Diameter
- 1 11/16 in Center Line To Base Dimension
- 5.079 in Bolt Hole Spacing
| End Cap | Yes |
| Rolling Element | Ball Bearing |
| Bolt Size | 0.5 in |
| Bearing Type | Ball Bearing |
| RPM [Max] | 2900 rpm |
| Replaceable Insert | No |
| Bolt Hole Spacing | 5.079 in |
| Seal Type | Single Lip Contact Seal |
| Duty Series | Standard |
| Overall Height | 1.688 in |
| Housing Color | Black |
| Shaft Dia. | 1.1875 in |
| Base Length | 6.141 in |
| Relubricatable | Yes |
| Bolt Center [Min] | 4.375 in |
| Backside Shield/Seal | Back Seal Installed in Housing |
| Lubrication | NSF H1 Food Grade Grease |
| Length Through Bore | 1.8125 in |
| Locking Type | Setscrew |
| Inch/Metric | Inch |
| Insert Material | 52100 Bearing Steel |
| Housing Type | Pillow Block |
| Misalignment Type | Static Only |
| Foot Height | 0.844 in |
| Angle of Misalignment | ±1° |
| Housing Construction | One Piece |
| Operating Temperature [Max] | 180 ⁰F |
| Housing Material | Polyamide |
| Overall Length | 0.938 in |
| Bolt Center [Max] | 5.078 in |
| Bore Size | 1.188 in |
| Base Width | 1.563 in |
| Internal Clearance | Standard |
| Bore Shape | Straight |
| Flange Type | 2-Bolt Flange |
| Base to Center Height | 1.688 in |
| Mounted Unit Duty | Standard-Duty |
| Housing Base | Solid |
| Outer Ring Land Profile | Standard |
| Pillow Block Type | 2-Bolt |
| Retainer Type | Ball Riding Retainer |
| Centerline to Front Face | 1.703 in |
| Retainer Material | Steel Riveted |
| Bearing Insert Coating | Uncoated |
| Expansion | No |
| Weight | 1.15 LB |
| EAN or UPC | 787405287235 |

