- 19 Teeths
- 1.44 in Bore Size
- 4.62 in Pitch Diameter
features
- Polyamide, stainless steel screws, zinc plated nuts.
- Closed structure, easier to clean and to disinfect.
- Split for quick and easy replacement.
| No. of Teeth | 19 |
| Chain No. | 815 |
| Material | Reinforced Polyamide |
| Bore Type | Return |
| Sprocket Style | Split |
| Outside Dia. | 4.61 in |
| Chain Pitch | 1.5 in, 38.1 mm |
| Molded or Machined | Machined |
| Flanged | No |
| Construction | Machined - Split |
| Split or Solid | Split |
| Bore Shape | Round |
| Sprocket Series | 815 |
| Pitch Diameter | 4.62 in, 117.3 mm |
| Inch/Metric | Inch |
| S-Dim | 2.44 in, 61.9 mm |
| No. of Strands | 1 |
| Bore Size | 1.44 in |
| Weight | 0.79 LB |
| EAN or UPC | 726166191528 |

