System Plast
815-21R1.44-WL
815 Sprocket Series 21 Teeth Molded - Solid 1.44 in Round Bore Idler
Item #110483728
- 21 Teeth
- 1.44 in Bore Size
- Round Bore Type
features
- Reinforced Polyamide.
- Closed structure, easier to clean and to disinfect.
- Quick and easy replacement.
| No. of Teeth | 21 |
| Inch/Metric | Inch |
| Chain Pitch | 1.5 in, 38.1 mm |
| Bore Size | 1.44 in |
| Split or Solid | Solid |
| No. of Strands Across | 1 |
| Molded or Machined | Molded |
| Chain No. | 815 |
| Outside Dia. | 5.1 in |
| Style | One Piece |
| Flanged | No |
| S-Dim | 2.67 in, 67.8 mm |
| Construction | Molded - Solid |
| Bore Shape | Round |
| Pitch Diameter | 5.09 in, 129.3 mm |
| Material | Reinforced Polyamide |
| Inside Dia. | 4.07 in |
| Bore Type | Wheel |
| Sprocket Series | 815 |
| Weight | 0.01 LB |
| EAN or UPC | 787405204591 |
