System Plast
820-17R30M-W
820 Sprocket Series 17 Teeth Molded - 1 PC 1.181 in Round Bore Idler
Item #110483220
- 17 Teeth
- 1.181 in Bore Size
- Round Bore Type
features
- Reinforced Polyamide.
- Closed structure, easier to clean and to disinfect.
- Quick and easy replacement.
| Split or Solid | One Piece |
| Chain Pitch | 1.5 in, 38.1 mm |
| Bore Size | 1.181 in, 30 mm |
| Style | One Piece |
| Overall Width | 52 mm |
| S-Dim | 2.213 in, 56.2 mm |
| Outside Dia. | 106 mm |
| Bore Shape | Round |
| Chain No. | 820 |
| No. of Teeth | 17 |
| Pitch Diameter | 4.15 in, 105.5 mm |
| Sprocket Series | 820 |
| Outside Diameter | 4.173 in, 106 mm |
| Flanged | No |
| Construction | Molded - One Piece |
| Inch/Metric | Metric |
| Molded or Machined | Molded |
| No. of Strands Across | 1 |
| Material | Reinforced Polyamide |
| Bore Type | Return |
| Weight | 0.01 LB |
| EAN or UPC | 787405092389 |
