System Plast
820-17R30M-WMS
820 Sprocket Series 17 Teeth Machined - Split 30 mm Round Bore Idler
Item #110483221
- 17 Teeth
- 30 mm Bore Size
- Round Bore Type
features
- Polyamide, stainless steel screws, zinc plated nuts.
- Closed structure, easier to clean and to disinfect.
- Split for quick and easy replacement.
| Pitch Diameter | 4.15 in, 105.5 mm |
| Style | Split |
| S-Dim | 2.2 in, 55.9 mm |
| Bore Type | Wheel |
| No. of Teeth | 17 |
| Split or Solid | Split |
| Bore Shape | Round |
| No. of Strands Across | 1 |
| Bore Size | 30 mm |
| Chain No. | 820 |
| Molded or Machined | Machined |
| Material | Polyamide |
| Construction | Machined - Split |
| Flanged | No |
| Chain Pitch | 1.5 in, 38.1 mm |
| Outside Dia. | 104 mm |
| Inch/Metric | Metric |
| Sprocket Series | 820 |
| Weight | 0.01 LB |
| EAN or UPC | 787405100367 |
