- Chain Series 820
- Chain Pitch 1 1/2 in
- Module Width 4 in
- Pin Material Austenitic Steel
- Gray Blue
features
- NG Evo (gray blue in color) conveyor components made from engineered plastic resin.
- Longest Life
- Lowest friction.
- Good chemical resistance.
- High abrasion resistance.
- Less dusting than acetal chains
- Meets the requirement for materials as stated by ECI035/2004 and FDA CFR21 norms for direct food contact.
| Module Width | 4 in |
| Material | Plastic |
| Chain Series | 820 |
| Color | Gray Blue |
| Chain Pitch | 1.5 in |
| Type | Straight Running, Flat Top, One Piece |
| Pin Material | Austenitic Steel |
| Pin Diameter | 6.35 mm |
| Weight | 0.64 LB |
| EAN or UPC | 726166518615 |

