- 27 mm Width
- Polyamide Material
features
- Reinforced polyamide clamp. Stainless steel bolt and nickel plated brass nut.
| Length | 237.000 mm |
| Material | POLYAMIDE |
| Part Height | 26 mm |
| Width | 25.100 mm |
| Clamp Type | Adjustable |
| Part Width | 27 mm |
| Component Series | CL-CON |
| Height | 40.000 mm |
| Hex Fastener Size | M5 |
| Measurement System | Universal |
| Weight | 0.045 LB |
| EAN or UPC | 787405113664 |

