- 0.75 Part Length (in)
- 0.5 Outer Dia. (in)
features
- Stainless steel roller stub shafts for use in blind hole bearings. A 7/16 inch hex section is provided on the outside portion so that an open end wrench may be used to tighten the pin against the conveyor frame using a 5/16 inch UNC Bolt.
| Thread Depth | 0.75 in |
| Color | Stainless Steel |
| Material | Stainless Steel |
| Length | 0.75 in |
| Stub Shaft O.D. | 0.5 in |
| O.D. | 0.5 in |
| Measurement System | Universal |
| Shaft Dia. | 0.44-in Hex |
| Stub Shaft Length | 0.75 in |
| Weight | 0.022 LB |
| EAN or UPC | 787405381001 |

