- Polypropylene Material
- 2.36 in Flange Diameter
features
- Flange for return rollers.
- No liquid absorption.
- Excellent wear and chemical resistance
- Polypropylene material.
| Color | Green |
| Measurement System | Universal |
| Outside Dia. [Min] | 60 mm |
| Flange Diameter | 2.36 in, 60 mm |
| Type | Guide Flange |
| Bore Size | 20 mm |
| Length | 7.25 mm |
| Shaft Dia. | 20 mm |
| Material | Polypropylene |
| O.D. | 60 mm |
| Flange Thickness | 7.25 mm |
| Weight | 0.47 LB |
| EAN or UPC | 787405101791 |

