- Polypropylene Material
- 2.75 in Flange Diameter
features
- Flange for return rollers.
- No liquid absorption.
- Excellent wear and chemical resistance
- Polypropylene material.
| Material | Polypropylene |
| Shaft Dia. | 16 mm |
| Flange Thickness | 2 mm |
| Measurement System | Universal |
| O.D. | 70 mm |
| Color | Green |
| Flange Diameter | 2.75 in, 70 mm |
| Length | 2 mm |
| Type | Guide Flange |
| Bore Size | 16 mm |
| Outside Dia. [Min] | 70 mm |
| Weight | 0.445 LB |
| EAN or UPC | 787405102811 |

