- Polypropylene Material
- 3.54 in Flange Diameter
features
- Flange for return rollers.
- No liquid absorption.
- Excellent wear and chemical resistance
- Polypropylene material.
| Bore Size | 20 mm |
| Shaft Dia. | 20 mm |
| Flange Thickness | 5 mm |
| Color | Green |
| O.D. | 90 mm |
| Type | Guide Flange |
| Material | Polypropylene |
| Measurement System | Universal |
| Flange Diameter | 3.54 in, 90 mm |
| Length | 5 mm |
| Outside Dia. [Min] | 90 mm |
| Weight | 0.06 LB |
| EAN or UPC | 787405102019 |

