- Door Lock
- Spring Loaded Type
features
- Spring loaded latch. Guarantees a secure locking of doors and windows preventing the possibility of accidental opening.
| Type | Spring Loaded |
| Basic Description | Spring-Loaded Latch |
| Color | Black |
| Measurement System | Universal |
| Material | POLYAMIDE |
| Component Series | FT-LOCK |
| Weight | 1.8 LB |
| EAN or UPC | 726166192938 |

