- Polyamide Material
- M6 Thread Size
features
- Reinforced polyamide hinge assembly.
- Pins and screw in AISI 430 stainless steel.
- Threaded brass insert.
- Door can be opened up to 180°
| Color | Black |
| Mounting Holes Width Center to Center | 40 mm |
| Thickness | 13.5 mm |
| Material | POLYAMIDE |
| Mounting Holes Length Center to Center | 40 mm |
| Mounting Holes | M6 |
| Weight | 0.61 LB |
| EAN or UPC | 787405230460 |

