- Polyamide Material
- M6 Thread Size
features
- Reinforced polyamide hinge assembly. Pins and screw in AISI 430 stainless steel. Threaded brass insert. Door can be opened up to 180°
| Mounting Holes Length Center to Center | 40 mm |
| Mounting Holes | 6.5 mm |
| Material | POLYAMIDE |
| Mounting Holes Width Center to Center | 40 mm |
| Color | Black |
| Weight | 0.58 LB |
| EAN or UPC | 787405230538 |

