- Hand Knob
- Female
- M12 Thread
- Reinforced Polyamide, Nickel Plated Brass Hexagonal Insert Material
| Material | Reinforced Polyamide |
| Thread | M12 |
| Overall Length | 51 mm |
| Male / Female | Female |
| Weight | 0.5 LB |
| EAN or UPC | 787405109087 |
| Material | Reinforced Polyamide |
| Thread | M12 |
| Overall Length | 51 mm |
| Male / Female | Female |
| Weight | 0.5 LB |
| EAN or UPC | 787405109087 |