- Hand Knob
- Female
- M16 Thread
- Reinforced Polyamide, Nickel Plated Brass Hexagonal Insert Material
| Overall Length | 51 mm |
| Thread | M16 |
| Male / Female | Female |
| Material | Reinforced Polyamide |
| Weight | 0.4 LB |
| EAN or UPC | 787405109094 |
| Overall Length | 51 mm |
| Thread | M16 |
| Male / Female | Female |
| Material | Reinforced Polyamide |
| Weight | 0.4 LB |
| EAN or UPC | 787405109094 |