- Hand Knob
- Male
- M6 Thread
- Polyamide, 304 Stainless Steel Threaded Insert Material
| Male / Female | Male |
| Thread | M6 |
| Material | Polyamide |
| Weight | 0.445 LB |
| EAN or UPC | 787405109803 |
| Male / Female | Male |
| Thread | M6 |
| Material | Polyamide |
| Weight | 0.445 LB |
| EAN or UPC | 787405109803 |