- Hand Knob
- Male
- M8 Thread
- Polyamide, 304 Stainless Steel Threaded Insert Material
| Thread | M8 |
| Material | Polyamide |
| Male / Female | Male |
| Weight | 0.01 LB |
| EAN or UPC | 787405110106 |
| Thread | M8 |
| Material | Polyamide |
| Male / Female | Male |
| Weight | 0.01 LB |
| EAN or UPC | 787405110106 |