- Multiflex Chains
- 61 Chain Pitch
- 2.17" Width
- .94" Thick
- Acetal
features
- Multiflex chain.
- LF (brown in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications.
- Austenitic stainless steel pin.
| Low Friction | Yes |
| Chain Series | 1700 |
| Module Wt. | 0.84 lb |
| Package Type | 10 Feet |
| Chain Pitch | 1 1/2 in |
| Pin Diameter | 0.31 in |
| Color | Light Brown |
| Material | Plastic |
| Thickness | 0.9400 in |
| Module Width | 2.170 in |
| Pin Material | SPM |
| Weight | 0.84 LB |
| EAN or UPC | 726166181963 |
-
Pre-Packed Quantities


