There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
LF (brown in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications.
Special austenitic stainless steel pins with higher tensile strength and improved surface hardness.
Thickness
0.1900 in
Package Type
10 Feet
Chain Pitch
80 in, 1 1/2 in
Color
Light Brown
Pin Diameter
1/4 in
Module Width
3 1/4 in
Module Wt.
0.57 lb
Pin Material
Austenitic Steel
Chain Series
820
Low Friction
Yes
Material
Plastic
Type
Single Hinge
Weight
0.611 LB
EAN or UPC
726166147884
Pre-Packed Quantities
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back