- TableTop Chain
- 820 Chain Series
- Straight Running, Flat Top, One Piece Type
- 1 1/2 in Chain Pitch
- 3 1/2 in Module Width
features
- LF (brown in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications.
- Special austenitic stainless steel pins with higher tensile strength and improved surface hardness.
| Module Width | 3.5 in |
| Pin Diameter | 6.35 mm |
| Pin Material | Austenitic Steel |
| Chain Pitch | 1.5 in |
| Color | Brown |
| Material | Plastic |
| Chain Series | 820 |
| Type | Straight Running, Flat Top, One Piece |
| Weight | 0.6 LB |
| EAN or UPC | 726166183530 |

