- Straight Running Plastic Chain
- 1 1/2" Chain Pitch
- 10" Width
- .56" Thick
- Acetal
features
- LF (brown in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications.
- Special austenitic stainless steel pins with higher tensile strength and improved surface hardness.
| Package Type | 10 Feet |
| Module Width | 10 in |
| Module Wt. | 1.74 lb |
| Chain Series | 821 |
| Low Friction | Yes |
| Thickness | 0.1900 in |
| Type | Double Hinge |
| Pin Diameter | 1/4 in |
| Pin Material | Austenitic Steel |
| Material | Plastic |
| Color | Light Brown |
| Chain Pitch | 80 in, 1 1/2 in |
| Weight | 2.113 LB |
| EAN or UPC | 726166147983 |
-
Pre-Packed Quantities


