- TableTop Chain
- 843 Chain Series
- Straight Running, Plate Top, Two Piece Type
- 1 1/2 in Chain Pitch
- 1 in Module Width
features
- LF (brown in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications.
- Stainless steel base chain.
| Module Width | 1 in |
| Material | Plastic |
| Color | Brown |
| Chain Series | 843 |
| Pin Material | Austenitic Steel |
| Type | Straight Running, Plate Top, Two Piece |
| Pin Diameter | 3.97 mm |
| Chain Pitch | 1.5 in |
| Weight | 0.55 LB |
| EAN or UPC | 726166183592 |

