- TableTop Chain
- 880 Chain Series
- Side Flexing, Flat Top, One Piece Type
- 1 1/2 in Chain Pitch
- 3 1/4 in Module Width
features
- LF (brown in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications.
- Special austenitic stainless steel pins with higher tensile strength and improved surface hardness.
| Module Width | 3.25 in |
| Type | Side Flexing, Flat Top, One Piece |
| Material | Plastic |
| Thickness | 4.8 mm |
| Pin Diameter | 7.14 mm |
| Pin Material | SPM |
| Chain Pitch | 1.5 in |
| Color | Brown |
| Chain Series | 880 |
| Weight | 0.688 LB |
| EAN or UPC | 726166186050 |

