- Side Flexing Plastic Chain
- 1 1/2" Chain Pitch
- 4.5" Width
- .79" Thick
- Acetal
features
- LF (brown in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications.
- Special austenitic stainless steel pins with higher tensile strength and improved surface hardness.
| Chain Pitch | 80 in, 1 1/2 in |
| Thickness | 0.1600 in |
| Low Friction | Yes |
| Chain Series | 880 |
| Module Width | 4 1/2 in |
| Pin Diameter | 0.28 in |
| Module Wt. | 0.72 lb |
| Material | Plastic |
| Color | Light Brown |
| Pin Material | Austenitic Steel |
| Type | Tab Guides |
| Package Type | 10 Feet |
| Weight | 0.883 LB |
| EAN or UPC | 726166148478 |
-
Pre-Packed Quantities


