- Side Flexing Plastic Chain
- 1 1/2" Chain Pitch
- 4.5" Width
- 1.06" Thick
- Acetal
features
- LF (brown in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications.
- Special austenitic stainless steel pins with higher tensile strength and improved surface hardness.
| Module Width | 4 1/2 in |
| Pin Diameter | 0.34 in |
| Material | Plastic |
| Type | Tab Guides |
| Pin Material | Austenitic Steel |
| Color | Light Brown |
| Chain Pitch | 80 in, 1 1/2 in |
| Low Friction | Yes |
| Thickness | 0.1900 in |
| Module Wt. | 1.36 lb |
| Chain Series | 882 |
| Package Type | 10 Feet |
| Weight | 1.388 LB |
| EAN or UPC | 726166148560 |
-
Pre-Packed Quantities


