- Conveyor Chain
- Low Friction Flight Material
- One Piece Construction
- Tab Style
- White Color
features
- Crate conveyor chain.
- LFW (white in color) acetal material is commonly used in the market and offers an improved coefficient of friction and is suitable for use in high speed applications.
- Ferritic stainless steel pin.
| Style | Tab |
| Pin Material | Ferritic Stainless Steel |
| Color | White |
| Pin Diameter | 9.5 mm |
| Material | Plastic |
| Weight | 1.307 LB |
| EAN or UPC | 726166183141 |

