- TableTop Chain
- 828 Chain Series
- Straight Running, Flat Top, One Piece Type
- 1 1/2 in Chain Pitch
- 3.3 in Module Width
features
- NG Evo (gray blue in color) conveyor components made from engineered plastic resin.
- Longest Life
- Lowest friction.
- Good chemical resistance.
- High abrasion resistance.
- Less dusting than acetal chains
- Meets the requirement for materials as stated by ECI035/2004 and FDA CFR21 norms for direct food contact.
| Chain Pitch | 1.5 in |
| Pin Diameter | 6.35 mm |
| Pin Material | Austenitic Steel |
| Chain Series | 828 |
| Material | Plastic |
| Module Width | 3.3 in |
| Type | Straight Running, Flat Top, One Piece |
| Weight | 0.7 LB |
| EAN or UPC | 726166518691 |

