- HDPE Material
features
- Return reller for chain and belts.
- Very low friction coefficient.
- No liquid absorption.
- Excellent wear and chemical resistance.
- Completely closed structure, easier to clean and disinfect.
- Watertight
- Polyethylene material
| Type | Watertight Roller |
| Shaft Dia. | 0.688 in, 18 mm |
| Material | HDPE |
| Bore Size | 18 mm |
| Outside Dia. [Min] | 50 mm |
| Length | 3.25 in, 82.5 mm |
| O.D. | 1.97 in, 50 mm |
| Color | Black |
| Measurement System | Universal |
| Weight | 0.715 LB |
| EAN or UPC | 787405090187 |

